Beli dial indicator indicator di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitutoyo Digital IndicatorDeskripsi:The Mitutoyo ABS digital ID-C standard-type digital indicators provide up to a 12.7mm / .5″ range in a compact design that is easy to use and read. The ID-C indicator’s face can rotate 330° to enable easier readings on the large 9mm LCD display from nearly any angle. Large push buttons provide direct, easy access to all of the indictor’s functions, and the positive/negative count from the spindle’s up/down movement can be toggled. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements.
- Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Deskripsi:This is a dial test indicator (lever type) which offers you the following benefits:- Drastically enhanced durability, sensitivity and visibility- Glare-free flat crystal face allows easy reading of graduations.- O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face.- Multi-layer coatings on the crystal
- STARRETT Dial Indicator & Base Set (Set Snug Lengkap)Deskripsi:Dial indicator and base sets include a plunger-style or back plunger-style dial indicator and a holder with a magnetic base, ensuring compatibility.atribut:
- Base Length (inch): 1.375
- Base Width (inch): 2.5
- Graduations: 0.0005inch
- Indicator Style: Plunger
- Range (inch): 0 to 0.125
- Dial Size (inch): 2.5
- Base Height (inch): 1.375
- Base Size (LxWxH) (inch): 1.375 x 2.5 x 1.375
- Case Type: Wooden Case
- Item: Dial Indicator & Base Set
- Maximum Measurement (inch): 0.125
- Maximum Reach (inch): 8
- Resolution: 0.0005inch
- Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Deskripsi:This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.atribut:
- Accuracy (µm): 10
- Mitutoyo Extension Base Depth Gaugeatribut:
- Type: Inch
- STARRETT Back Plunger Dial Indicator Kit (Indikator Dial Stroke Panjang)atribut:
- Item: Back Plunger Dial Indicator Kit
- Range (inch): 0 to 0.2
- Graduations (inch): 0.001
- Dial Color: White
- Dimension Type: Inch
- Includes Case: Yes
- Maximum Measurement (inch): 0.2
- Ozaki (Peacock) Analog Dial Indicator (Indikator Dial Stroke Panjang)Deskripsi:Dial Gauges are widely used manufacturing plants.- The stem, made of SK quench hardened with strength, is malfunction-free due to fastening.- The shock-proof mechanism prevents gears from damage due to shocks arisen by abruptly pushing up the spindle.- The turning section of the outer frame sealed by the O-ring and the back inside sealed by the packing are waterproof and dust-proof in construction.- The back is increased in strength by four screws, and the lug can be turned 90 degrees in the installation way.atribut:
- Graduation (mm): 0.01
- Repeatability (µm): 5
- TECLOCK Dial Indicator (Indikator Dial Stroke Panjang)Deskripsi:-Dial gauge that can read per 0.1mm.-Use for sizing machines, incorporating to dedicated machines, or in a small space.atribut:
- Measurement Range: 0 to 10mm
- Minimum Display: 0.1mm
- Graduation Specification: ±0-5-10
- Mount Shaft Diameter: 8mm
- Measuring Force: 1.4N or less
- Purpose of Use: Use for sizing machines, incorporating to dedicated machines, or in a small space.
- Mitutoyo Dial Gauge Extension Rod (Alat Ukur Ketebalan)atribut:
- Material: stainless
- Mitutoyo Magnetic StandDeskripsi:Mitutoyo's Magnetic Stands accept all dial indicators and dial test indicators. The On-Off switch offers instant mounting and dismounting without any adverse effect to the indicators or workpiece surface.atribut:
- Holding power (N): 600
- STARRETT Dial Indicators (Indikator Dial Stroke Panjang)atribut:
- Item: Dial Indicator Set
- Range (inch): 0.025, 0.125, 1
- Graduations (inch): 0.0001, 0.001, 5
- Accuracy (inch): +/-0.0001, +/-0.0005, +/-0.001
- Long Form Calibration Certificate: No
- AGD Number: AGD 2
- Back Type: Lug-On-Center
- Bearing Type: Jeweled
- Bezel Lock: Yes
- Contact Point Diameter (mm): 0.25
- Contact Point Shape: Radius
- Dial Color: White
- Dial Reading: 0-5-0, 0-25-0, 0-100
- Dial Size (inch): 2.25
- Dimension Type: Inch
- Maximum Measurement (inch): 0.025, 0.125, 1
- Number of Indicators: 3
- Operation Type: Plunger
- Range per Revolution (inch): 0.1
- Reading: Balanced; Continuous
- Mitutoyo Compact Type Dial Indicator (Indikator Dial Stroke Panjang)Deskripsi:A compact dial gauge. It does not take up space when incorporated into a jig. Improved visibility by using a reflection-suppressed oil plate, which has a proven track record as a test indicator, for the outer frame oil plate. Increased strength with integrated cap. By changing the mounting method of the rubber bellows, it can be replaced with an optional stylus.For comparative measurement. Installation on jigs, etc.* We do not deliver to private homes (detached houses / apartments). * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web. * Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached. * For products with a calibration certificate, the manufacturer will calibrate the "Mitsutoyo implementation calibration certificate with traceability system diagram" and the "calibration company implementation calibration certificate" that calibrates at the calibration points of the calibrator standard based on the ISO9 1 quality management system. With traceability system diagram "is available. * For products that include (with JCSS calibration certificate) in the product number, the user name and official address stated in the documents at the time of ordering are required.
- STARRETT Shaft Alignment Clampsatribut:
- Item: Shaft Alignment Clamp Set
- Dimension Type: Inch
- Clamp Construction: Anodized Aluminium
- Indicator Post Diameter (inch): 3/8
- Indicator Post Length (inch): 5, 7 7/16, 9
- Indicator Post Material: Stainless Steel
- Maximum Compatible Shaft Diameter (inch): 7 1/2
- Number of Indicator Posts: 3
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- Mitutoyo Digitmatic Indicator (Indikator Dial Stroke Panjang)atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Mitutoyo 543 Series ABS Digimatic Indicator ID-CX (Indikator Dial Stroke Panjang)Deskripsi:Function : Zero set (INC length measurement system), Preset (ABS length measurement system origin setting), Direction switching, Tolerance judgment, 330 degrees display rotation function, Display value hold (when no externally connected device is installed), Calculation f (x) = Ax, data output (when external connection device is installed), function lock, low battery alarm, error alarmatribut:
- Power Supply: SR44 (button type, silver oxide battery) x 1
- Series: 543
- Mitutoyo Indikator Dial Test (Alat Ukur Ketebalan)Deskripsi:The Mitutoyo pocket dial test indicator has a reversible measuring direction and adjustable contact point to measure surface variations in narrow or recessed areas. The pocket type indicator has a horizontal face parallel to the axis, and three dovetail mounts allow for horizontal or vertical mounting from the front, top or back of the indicator. The indicator’s one-piece movement provides high-impact resistance and better durability, while jeweled bearings deliver high sensitivity and quick response.
Daftar Harga dial indicator indicator Terbaru October 2026
| Mitutoyo Digital Indicator | Rp2.299.900 |
| Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang) | Rp21.900 |
| STARRETT Dial Indicator & Base Set (Set Snug Lengkap) | Rp33.999.900 |
| Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang) | Rp709.900 |
| Mitutoyo Extension Base Depth Gauge | Rp589.900 |
| STARRETT Back Plunger Dial Indicator Kit (Indikator Dial Stroke Panjang) | Rp10.999.900 |
| Ozaki (Peacock) Analog Dial Indicator (Indikator Dial Stroke Panjang) | Rp1.999.900 |
| TECLOCK Dial Indicator (Indikator Dial Stroke Panjang) | Rp1.599.900 |
| STARRETT Back Plunger Dial Indicator (Indikator Dial Stroke Panjang) | Rp6.199.900 |
| Mitutoyo Dial Gauge Extension Rod (Alat Ukur Ketebalan) | Rp44.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/P102944578-1.jpg)
/l7P107723763-1.jpg)
/P102944561-1.jpg)

/l5P106094761-1.jpg)
%20Analog%20Dial%20Indicator%20(Indikator%20Dial%20Stroke%20Panjang)/8nP107623311-1.jpg)
/8wP102789320-1.jpg)
/knP106094743-1.jpg)
/50P103939180-1.jpg)

/gwP106096608-1.jpg)
/32P107132110-2.jpg)

/chP106103449-8.jpg)
/5sP106562208-1.jpg)
/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)
/crP110031459-1.jpg)
/e7P103933511-2.jpg)
/f6P106103546-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)